Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15803AZT30R 3-Light Forged Path Light 3.8-Watt 12-Volt AC/DC Textured Architectural Bronze Mission

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15803AZT30R 3-Light Forged Path Light 3.8-Watt 12-Volt AC/DC Textured Architectural Bronze Mission

SKU: 478738
Kichler Mission Collection Forged path light uses three 80 CRI 3000K 49 LPW 3.8-Watt LED lamps for offering 182-Lumens of light output. This 11.4-Watt light features cast aluminum construction and textured architectural bronze finish. It has voltage rating of 12-Volt AC/DC. It measures 8-Inch x 8-Inch x 26.5-Inch. This light has average life of 40000 hours. Light is ETLW/cETLus listed.
  • 3 Integrated high output Nichia® LED, tightly binned for color uniformity and constant current driver
  • 9 - 15-Volt AC/DC with no loss in output due to constant current technology
  • 24-Inch of usable #18 - 2, SPT-1W leads

Overview

Kichler Mission Collection Forged path light uses three 80 CRI 3000K 49 LPW 3.8-Watt LED lamps for offering 182-Lumens of light output. This 11.4-Watt light features cast aluminum construction and textured architectural bronze finish. It has voltage rating of 12-Volt AC/DC. It measures 8-Inch x 8-Inch x 26.5-Inch. This light has average life of 40000 hours. Light is ETLW/cETLus listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
3.0000
Lumens
182 Lumens
Item Name
Forged Path Light
Finish
Textured Architectural Bronze
Dimmable
No
Lamp Wattage
3.8 Watt
Voltage Rating
12 Volt AC/DC
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927463447
Standards
ETLW Wet Safety Rated, cETLus Certified
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
11.4 Watt
Collection
Mission
Dimensions
8 Inch Length x 8 Inch Width x 26.5 Inch Height
CRI
80.0000
sku
478738
UPC
78392746344
Manufacturer Name
Kichler
Construction
Cast Aluminum
Manufacturer Part Number
15803AZT30R
Average Life
40000 Hour
Color Temperature
3000K
Brand Name
Kichler
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.