Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15782AZT27R 1-Light Mini Step Light 0.86-Watt 15-Volt Textured Architectural Bronze Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15782AZT27R 1-Light Mini Step Light 0.86-Watt 15-Volt Textured Architectural Bronze Signature

SKU: 435463
Kichler Signature Collection Mini step light uses one 80 CRI 2700K 51 LPW 0.86-Watt LED lamp for offering 43-Lumens of light output. This 0.86-Watt light features aluminum/brass/cast brass construction and textured architectural bronze finish. It has voltage rating of 15-Volts. It measures 3-Inch x 5-Inch x 3.5-Inch. This light with white reflector, has average life of 40000 hours. Light is ETLW listed.
  • 1 Integrated high output Cree® LED, tightly binned for color uniformity and constant current driver
  • 9 - 15-Volt AC/DC with no loss in output due to constant current technology
  • Fixture wattage rating of 0.86-Watt

Overview

Kichler Signature Collection Mini step light uses one 80 CRI 2700K 51 LPW 0.86-Watt LED lamp for offering 43-Lumens of light output. This 0.86-Watt light features aluminum/brass/cast brass construction and textured architectural bronze finish. It has voltage rating of 15-Volts. It measures 3-Inch x 5-Inch x 3.5-Inch. This light with white reflector, has average life of 40000 hours. Light is ETLW listed.

Specifications

Socket Type
No
Shape
No
Reflector Type
White
Number of Lamps
1.0000
Lumens
43 Lumens
Item Name
Mini Step Light
Finish
Textured Architectural Bronze
Dimmable
No
Lamp Wattage
0.86 Watt
Voltage Rating
15 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927460705
Standards
ETLW Wet Safety Rated
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
0.86 Watt
Collection
Signature
Dimensions
3 Inch Length x 5 Inch Width x 3.5 Inch Height
CRI
80.0000
sku
435463
UPC
78392746070
Manufacturer Name
Kichler
Construction
Aluminum or Brass or Copper
Manufacturer Part Number
15782AZT27R
Average Life
40000 Hour
Color Temperature
2700K
Brand Name
Kichler
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.