Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15764WHT27R 1-Light Half Moon LED Deck Lighting 0.86-Watt 15-Volt Textured White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15764WHT27R 1-Light Half Moon LED Deck Lighting 0.86-Watt 15-Volt Textured White

SKU: 472216
Kichler Half moon LED deck light in textured white finish, accommodates one 0.86-Watt LED lamp. Lamp has voltage rating of 15-Volts. It measures 4-Inch x 2-Inch. LED deck light is wet rated.
  • Harbors one 0.86-Watt LED lamp
  • Voltage rating of 15-Volts
  • Measures 4-Inch x 2-Inch

Overview

Kichler Half moon LED deck light in textured white finish, accommodates one 0.86-Watt LED lamp. Lamp has voltage rating of 15-Volts. It measures 4-Inch x 2-Inch. LED deck light is wet rated.

Specifications

Socket Type
No
Shape
No
Number of Lamps
1.0000
Lamp Wattage
0.86 Watt
Item Name
LED Deck Lighting
Finish
Textured White
Dimmable
No
Voltage Rating
15 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927460521
Standards
Wet Location Rated
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
0.86 Watt
Dimensions
4 Inch Width x 2 Inch Height
Type
Half Moon
Manufacturer Part Number
15764WHT27R
UPC
78392746052
Manufacturer Name
Kichler
Brand Name
Kichler
Color Temperature
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.