Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15764AZT27R 1-Light Half Moon Deck Light 0.86-Watt 15-Volt Textured Architectural Bronze Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15764AZT27R 1-Light Half Moon Deck Light 0.86-Watt 15-Volt Textured Architectural Bronze Signature

SKU: 428383
Kichler Signature Collection Half moon deck light uses one 80 CRI 2700K 51 LPW 0.86-Watt LED lamp for offering 43-Lumens of light output. This 0.86-Watt light features aluminum/cast brass construction and textured architectural bronze finish. It has voltage rating of 15-Volts. It measures 4-Inch x 2-Inch. This transitional style light with satin-etched lens reflector, has average life of 40000 hours. Light is ETLW listed.
  • 72-Inch of usable #18 - 2, SPT-1-W leads
  • 9 - 15-Volt AC/DC with no loss in output due to constant current technology
  • Fixture wattage rating of 0.86-Watt

Overview

Kichler Signature Collection Half moon deck light uses one 80 CRI 2700K 51 LPW 0.86-Watt LED lamp for offering 43-Lumens of light output. This 0.86-Watt light features aluminum/cast brass construction and textured architectural bronze finish. It has voltage rating of 15-Volts. It measures 4-Inch x 2-Inch. This transitional style light with satin-etched lens reflector, has average life of 40000 hours. Light is ETLW listed.

Specifications

Style
Understated/Transitional
Socket Type
No
Shape
No
Number of Lamps
1.0000
Lumens
43 Lumens
Item Name
Half Moon Deck Light
Finish
Textured Architectural Bronze
Dimmable
No
Lamp Wattage
0.86 Watt
Voltage Rating
15 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927460484
Standards
ETLW Wet Safety Rated
Shade Type
Satin Etched Lens
Degree of Protection
No
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
0.86 Watt
Collection
Signature
Dimensions
4 Inch Width x 2 Inch Height
CRI
80.0000
sku
428383
UPC
78392746048
Manufacturer Name
Kichler
Construction
Aluminum or Cast Brass
Manufacturer Part Number
15764AZT27R
Average Life
40000 Hour
Color Temperature
2700K
Brand Name
Kichler
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.