Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15742AZT 6-Light LED Accent Lighting 8.5-Watt 12-Volt 2950K Textured Architectural Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15742AZT 6-Light LED Accent Lighting 8.5-Watt 12-Volt 2950K Textured Architectural Bronze

SKU: 10298

Overview

Kichler Landscape Collection 6-Light LED accent light in textured architectural bronze finish, features die-cast aluminum/brass housing. Clear glass shade brings elegance to the home. Light uses six 8.5-Watt LED integrated lamps. Lamp has voltage rating of 12-Volts. Lamp has color temperature rating of 2950K to ensure optimum light level in the surrounding. Lamp comes with 40000 hours average life span to ensure uninterrupted service. It measures 2.5-Inch x 3-Inch x 3.5-Inch. Light comes with 24-Inch lead wire for hassle-free installation. Light is UL listed and CSA certified.

Specifications

Manufacturer Part Number
15742AZT
Manufacturer Name
Kichler
Lamp Wattage
8.5 Watt
Lamp Included
No
Item Name
LED Accent Lighting
GTIN
00783927263474
Fixture Wattage
51 Watt
Finish
Textured Architectural Bronze
Number of Lamps
6.0000
Voltage Rating
12 Volt
UPC
78392726347
UNSPSC
39111605
Standards
UL Listed, CSA Certified
Socket Type
Medium
Shape
No
Shade Type
Clear Lens
Lamp Type/Designation
Integrated LED
Dimensions
2.5 Inch Length x 3 Inch Width x 3.5 Inch Height
Degree of Protection
No
Country Of Origin
China
Construction
Die Cast Aluminum, Brass
Color Temperature
2950K
Average Life
40000 Hour
Dimmable
No
Brand Name
Kichler
Energy Star Flag
No
sku
10298
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.