Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15735WHT30 3-Light LED Linear Hardscape Fixture Without Bracket 0.81-Watt 12-Volt AC/DC 3000K Textured White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15735WHT30 3-Light LED Linear Hardscape Fixture Without Bracket 0.81-Watt 12-Volt AC/DC 3000K Textured White

SKU: 393252
Kichler Landscape Collection 3-Light LED linear hardscape fixture in textured white finish, features aluminum, brass and copper plated housing. This fixture uses three 0.81-Watt LED integrated lamps. Lamp has voltage rating of 12-Volt AC/Volt DC. Lamp has color temperature rating of 3000K to ensure optimum light level in the surrounding. Lamp comes with 40000 hours average life span to ensure uninterrupted service. It measures 7-Inch x 0.75-Inch x 0.75-Inch. This bracket mountable fixture comes with 70-Inch lead wire for hassle-free installation. Fixture is UL listed.
  • Stainless steel mounting screws
  • Can be installed with optional flat mount brackets or on any surface where 2-Hole can be drilled
  • 70-Inch Of useable size 18 - 2, SPT-1W leads

Overview

Kichler Landscape Collection 3-Light LED linear hardscape fixture in textured white finish, features aluminum, brass and copper plated housing. This fixture uses three 0.81-Watt LED integrated lamps. Lamp has voltage rating of 12-Volt AC/Volt DC. Lamp has color temperature rating of 3000K to ensure optimum light level in the surrounding. Lamp comes with 40000 hours average life span to ensure uninterrupted service. It measures 7-Inch x 0.75-Inch x 0.75-Inch. This bracket mountable fixture comes with 70-Inch lead wire for hassle-free installation. Fixture is UL listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
3.0000
Lamp Wattage
0.81 Watt
Item Name
LED Linear Hardscape Fixture Without Bracket
Finish
Textured White
Dimmable
No
Voltage Rating
12 Volt AC/DC
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927412919
Standards
UL Listed
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
Integrated LED
Lamp Included
No
Fixture Wattage
2.43 Watt
Dimensions
7 Inch Length x 0.75 Inch Width x 0.75 Inch Height
UPC
78392741291
Construction
Aluminum, Brass and Copper Plated Housing
Manufacturer Part Number
15735WHT30
Manufacturer Name
Kichler
Brand Name
Kichler
Average Life
40000 Hour
Color Temperature
3000K

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.