Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15439OB 1-Light Path And Spread Light 24.4-Watt 12-Volt Olde Brick

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15439OB 1-Light Path And Spread Light 24.4-Watt 12-Volt Olde Brick

SKU: 254283
Kichler Path & spread light features brass construction with olde brick finish for long-lasting performance. It measures 6-Inch x 20.25-Inch. This path & spread light has 24.4-Watt S-8 shaped LED lamp operating at 12-Volts. It features high-quality reflector for enhanced light illumination. It comes with wedge S8 base socket. Path & spread light is ETL wet safety rated.
  • Use along walkways or showcase points of interest
  • Fixture wattage rating of 24.4-Watts
  • Features one lamp

Overview

Kichler Path & spread light features brass construction with olde brick finish for long-lasting performance. It measures 6-Inch x 20.25-Inch. This path & spread light has 24.4-Watt S-8 shaped LED lamp operating at 12-Volts. It features high-quality reflector for enhanced light illumination. It comes with wedge S8 base socket. Path & spread light is ETL wet safety rated.

Specifications

Socket Type
Wedge
Shape
No
Number of Lamps
1.0000
Item Name
Path And Spread Light
Finish
Old Brick
Dimmable
No
Lamp Wattage
24.4 Watt
Voltage Rating
12 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927143738
Standards
UL Listed, CSA Certified, CU12 Safety Rated
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
S8 LED
Lamp Included
Yes
Fixture Wattage
24.4 Watt
Dimensions
6 Inch Width x 20.25 Inch Height
sku
254283
UPC
78392714373
Manufacturer Name
Kichler
Construction
Brass
Manufacturer Part Number
15439OB
Color Temperature
No
Brand Name
Kichler
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.