Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15438OZ 1-Light Landscape Path And Spread Light 18.5-Watt 12-Volt Olde Bronze Seaside

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15438OZ 1-Light Landscape Path And Spread Light 18.5-Watt 12-Volt Olde Bronze Seaside

SKU: 177799
Kichler Seaside Collection Landscape path & spread light in traditional style, features brass construction with olde bronze finish for long-lasting performance. It measures 8-Inch x 6-Inch x 25.5-Inch. This landscape path & spread light has 18.5-Watt 3155K incandescent lamp operating at 12-Volts. It features white polycarbonate glass reflector for enhanced light illumination. It comes with wedge S8 base socket. Landscape path & spread light is CULW safety rated.
  • Fixture wattage rating of 18.5-Watts
  • Features one lamp
  • Features white polycarbonate glass reflector

Overview

Kichler Seaside Collection Landscape path & spread light in traditional style, features brass construction with olde bronze finish for long-lasting performance. It measures 8-Inch x 6-Inch x 25.5-Inch. This landscape path & spread light has 18.5-Watt 3155K incandescent lamp operating at 12-Volts. It features white polycarbonate glass reflector for enhanced light illumination. It comes with wedge S8 base socket. Landscape path & spread light is CULW safety rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
18.5 Watt
Style
Traditional
Collection
Seaside
Voltage Rating
12 Volt
Socket Type
Wedge
Shape
No
Lamp Included
Yes
UNSPSC
39111605
Lamp Type/Designation
3155K S8 Incandescent
Shade Type
White Polycarbonate Glass
Standards
cUL Certified Safety Rated
GTIN
00783927248020
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
177799
Mounting
Surface Or Post
UPC
78392724802
Manufacturer Name
Kichler
Manufacturer Part Number
15438OZ
Lamp Wattage
18.5 Watt
Item Name
Landscape Path And Spread Light
Finish
Old Bronze
Dimmable
No
Dimensions
8 Inch Length x 6 Inch Width x 25.5 Inch Height
Construction
Brass
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.