Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15418AZT 1-Light Ribbed Roof Path Light 20-Watt 12-Volt Textured Architectural Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15418AZT 1-Light Ribbed Roof Path Light 20-Watt 12-Volt Textured Architectural Bronze

SKU: 368249
Kichler Ribbed roof T3 path light uses one 20-Watt bi-pin LED lamp. This 20-Watt light features aluminum construction and textured architectural bronze finish. This light with clear heat-resistant glass reflector, has voltage rating of 12-Volts. It measures 7-Inch x 21.5-Inch. Light is UL/cUL listed and CSA certified.
  • Voltage rating of 12-Volts
  • Durable aluminum construction for long-lasting performance
  • Measures 7-Inch x 21.5-Inch

Overview

Kichler Ribbed roof T3 path light uses one 20-Watt bi-pin LED lamp. This 20-Watt light features aluminum construction and textured architectural bronze finish. This light with clear heat-resistant glass reflector, has voltage rating of 12-Volts. It measures 7-Inch x 21.5-Inch. Light is UL/cUL listed and CSA certified.

Specifications

Socket Type
Bi-Pin
Shape
No
Number of Lamps
1.0000
Type
Ribbed Roof
Item Name
Path Light
Finish
Textured Architectural Bronze
Dimmable
No
Lamp Wattage
20 Watt
Voltage Rating
12 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927292344
Standards
UL Listed, CSA, cUL Certified, Wet Safety Rated
Shade Type
Clear Heat-Resistant Glass
Degree of Protection
No
Lamp Type/Designation
T3 LED
Lamp Included
Yes
Fixture Wattage
20 Watt
Dimensions
7 Inch Width x 21.5 Inch Height
sku
368249
UPC
78392729234
Manufacturer Name
Kichler
Construction
Aluminum
Manufacturer Part Number
15418AZT
Color Temperature
No
Brand Name
Kichler
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.