Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15384BKT 1-Light Mini Accent Lighting 35-Watt 12-Volt Textured Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15384BKT 1-Light Mini Accent Lighting 35-Watt 12-Volt Textured Black

SKU: 115224
Kichler Landscape Collection 1-Light mini accent light in textured black finish, features durable die-cast aluminum construction. Heat-resistant clear flat glass shade brings elegance to the home. Light uses one 35-Watt lamp. This 2-Pin socket lamp has voltage rating of 12-Volts. It measures 6-Inch x 2.5-Inch x 6-Inch. Light comes with 35-Inch lead wire for hassle-free installation. Light is UL/cUL listed and CSA certified.
  • Features 35-Inch usable size 18 - 2 SPT-1 lead wiring
  • Mounting accessories include 8-Inch in-ground stake
  • Has textured black finish

Overview

Kichler Landscape Collection 1-Light mini accent light in textured black finish, features durable die-cast aluminum construction. Heat-resistant clear flat glass shade brings elegance to the home. Light uses one 35-Watt lamp. This 2-Pin socket lamp has voltage rating of 12-Volts. It measures 6-Inch x 2.5-Inch x 6-Inch. Light comes with 35-Inch lead wire for hassle-free installation. Light is UL/cUL listed and CSA certified.

Specifications

Shape
No
Voltage Rating
12 Volt
Socket Type
Bi-Pin
Fixture Wattage
35 Watt
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
(1) 35 Watt
Shade Type
Heat-Resistant Clear Flat Glass
Standards
UL Listed, CSA Certified, cUL Certified, 12 Volt Safety Rated
GTIN
00783927042871
UNSPSC
39111605
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Construction
Durable Die Cast Aluminum
Manufacturer Part Number
15384BKT
Manufacturer Name
Kichler
UPC
78392704287
Finish
Textured Black
Lamp Wattage
35 Watt
Item Name
Mini Accent Lighting
Dimmable
No
Dimensions
6 Inch Length x 2.5 Inch Width x 6 Inch Height
Degree of Protection
No
Brand Name
Kichler
Is PFA Discontinued
No
Leaf Node Search
Decorative & Landscape Lighting
Category Level One Search
Lighting
Category Level Two Search
Outdoor Fixtures
Category Level Three Search
Decorative & Landscape Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.