Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15326BKT 1-Light Landscape Path And Spread Light 24.4-Watt 12-Volt Textured Black Six Groove Six Groove

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15326BKT 1-Light Landscape Path And Spread Light 24.4-Watt 12-Volt Textured Black Six Groove Six Groove

SKU: 192801
Kichler Six Groove Collection Center mount landscape path and spread light uses one 24.4-Watt LED lamp. This 24.4-Watt light features aluminum construction and textured black finish. It has voltage rating of 12-Volts. It measures 6-Inch x 22.75-Inch. Light is UL/cUL listed and CSA certified.
  • Voltage rating of 12-Volts
  • Durable aluminum construction for long-lasting performance
  • Measures 6-Inch x 22.75-Inch

Overview

Kichler Six Groove Collection Center mount landscape path and spread light uses one 24.4-Watt LED lamp. This 24.4-Watt light features aluminum construction and textured black finish. It has voltage rating of 12-Volts. It measures 6-Inch x 22.75-Inch. Light is UL/cUL listed and CSA certified.

Specifications

Socket Type
No
Shape
No
Number of Lamps
ENCORE 14 SOL THHN WE PULLPRO 1250' stu.
Mounting
Center
Item Name
Landscape Path And Spread Light
Finish
No
Dimmable
No
Lamp Wattage
24.4 Watt
Voltage Rating
12 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927042727
Standards
UL Listed, CSA, cUL Certified, CU12 Wet Safety Rated
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
S8 LED
Lamp Included
No
Fixture Wattage
24.4 Watt
Collection
Six Groove
Dimensions
6 Inch Width x 22.75 Inch Height
sku
192801
UPC
78392704272
Manufacturer Name
Kichler
Construction
Aluminum
Manufacturer Part Number
15326BKT
Color Temperature
No
Brand Name
No
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.