Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15315BKT 1-Light Path And Spread Light 24.4-Watt 12-Volt Textured Black Six Groove

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15315BKT 1-Light Path And Spread Light 24.4-Watt 12-Volt Textured Black Six Groove

SKU: 103677
Kichler Six Groove Collection Path & spread light features aluminum construction with textured black finish for long-lasting performance. It measures 6-Inch x 19.5-Inch. This path & spread light has 24.4-Watt LED lamp operating at 12-Volts. It features high-quality reflector for enhanced light illumination. It comes with wedge S8 base socket. Path & spread light is ETL wet safety rated.
  • Popular design in a side-mount fixture for more directional lighting without glare
  • Fixture wattage rating of 24.4-Watts
  • Features one lamp

Overview

Kichler Six Groove Collection Path & spread light features aluminum construction with textured black finish for long-lasting performance. It measures 6-Inch x 19.5-Inch. This path & spread light has 24.4-Watt LED lamp operating at 12-Volts. It features high-quality reflector for enhanced light illumination. It comes with wedge S8 base socket. Path & spread light is ETL wet safety rated.

Specifications

Socket Type
Wedge
Shape
No
Number of Lamps
1.0000
Mounting
Side
Lamp Wattage
24.4 Watt
Item Name
Path And Spread Light
Finish
Textured Black
Dimmable
No
Voltage Rating
12 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927042697
Standards
UL Listed, CSA, cUL Certified, CU12 Safety Rated
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
S8 LED
Lamp Included
Yes
Fixture Wattage
24.4 Watt
Collection
Six Groove
Dimensions
6 Inch Width x 19.5 Inch Height
UPC
78392704269
Construction
Aluminum
Manufacturer Part Number
15315BKT
Manufacturer Name
Kichler
Brand Name
Kichler
Color Temperature
No
Category Level Three Search
Decorative & Landscape Lighting
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Decorative & Landscape Lighting
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.