Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15295AZ 1-Light In-Ground Light 150-Watt 120-Volt Architectural Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15295AZ 1-Light In-Ground Light 150-Watt 120-Volt Architectural Bronze

SKU: 119458
Kichler HID High Intensity Discharge Collection 1-Light in-ground light in architectural bronze finish, features durable thermoplastic composite resin housing. Tempered convex clear glass shade of light brings elegance to the home. Light uses one 150-Watt PAR38 lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 9.63-Inch x 13.11-Inch. Light comes with 13-Inch lead wire for hassle-free installation. Light is UL listed and meets ANSI standards.
  • For in-ground usage
  • Allows installing in concrete
  • Fully adjustable aim assembly for accurate aiming

Overview

Kichler HID High Intensity Discharge Collection 1-Light in-ground light in architectural bronze finish, features durable thermoplastic composite resin housing. Tempered convex clear glass shade of light brings elegance to the home. Light uses one 150-Watt PAR38 lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 9.63-Inch x 13.11-Inch. Light comes with 13-Inch lead wire for hassle-free installation. Light is UL listed and meets ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
150 Watt
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
(1) 150 Watt PAR38
Shade Type
Tempered Convex Clear Glass
Standards
ANSI/UL Listed, Wet Rated
GTIN
00783927132657
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
sku
119458
Mounting
In-Ground
UPC
78392713265
Manufacturer Name
Kichler
Manufacturer Part Number
15295AZ
Lamp Wattage
150 Watt
Item Name
In-Ground Light
Finish
Architectural Bronze
Dimmable
No
Dimensions
9.63 Inch Width x 13.11 Inch Height
Construction
Durable Thermoplastic Composite Resin
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.