Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15276BK PVC Commercial Stake Painted Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15276BK PVC Commercial Stake Painted Black

SKU: 125235
Kichler HID High Intensity Discharge Collection Stake in painted black finish, features PVC construction. It measures 19-Inch x 4.5-Inch. Stake is UL/cUL listed.
  • Features high-quality PVC construction
  • Measures 19-Inch x 4.5-Inch
  • Has black painted finish

Overview

Kichler HID High Intensity Discharge Collection Stake in painted black finish, features PVC construction. It measures 19-Inch x 4.5-Inch. Stake is UL/cUL listed.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Black Painted
Standards
UL/cUL Listed
UNSPSC
39111616
RoHS Flag
No
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
Manufacturer Part Number
15276BK
Manufacturer Name
Kichler
UPC
78392700712
GTIN
00783927007122
Material
PVC
Type
Commercial
Voltage Rating
120 Volt
Dimensions
4.5 Inch Width x 19 Inch Height
Socket Type
No
Brand Name
Kichler
For Use With
Type B Lamp
Item Name
Stake
Is PFA Discontinued
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.