Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15251AZT 1-Light Large Landscape Accent Lighting 150-Watt 120-Volt Textured Architectural Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15251AZT 1-Light Large Landscape Accent Lighting 150-Watt 120-Volt Textured Architectural Bronze

SKU: 101746
Kichler HID High Intensity Discharge Collection 1-Light large landscape accent light in textured architectural bronze finish, features cast aluminum housing. Tempered convex clear glass shade of light brings elegance to the home. Light uses one 150-Watt R40 incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 9.75-Inch x 6.5-Inch x 7.75-Inch. Light comes with 8-Inch lead wire for hassle-free installation. Light is UL listed and meets ANSI standards.
  • Tempered convex glass lens
  • Remote ballast required for HID lamping
  • Has textured architectural bronze finish

Overview

Kichler HID High Intensity Discharge Collection 1-Light large landscape accent light in textured architectural bronze finish, features cast aluminum housing. Tempered convex clear glass shade of light brings elegance to the home. Light uses one 150-Watt R40 incandescent lamp. Medium socket lamp has voltage rating of 120-Volts. It measures 9.75-Inch x 6.5-Inch x 7.75-Inch. Light comes with 8-Inch lead wire for hassle-free installation. Light is UL listed and meets ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UPC
78392712832
UNSPSC
39111605
RoHS Flag
No
Shade Type
Tempered Convex Clear Glass
Voltage Rating
120 Volt
Shape
No
Number of Lamps
1.0000
Socket Type
Medium
Standards
ANSI/UL Listed, Wet Rated
Manufacturer Part Number
15251AZT
Dimensions
9.75 Inch Length x 6.5 Inch Width x 7.75 Inch Height
Finish
Textured Architectural Bronze
GTIN
00783927128322
Energy Star Flag
No
Construction
Cast Aluminum
Country Of Origin
China
Degree of Protection
No
Dimmable
No
Fixture Wattage
150 Watt
Brand Name
Kichler
Lamp Included
No
sku
101746
Manufacturer Name
Kichler
Lamp Wattage
150 Watt
Lamp Type/Designation
(1) 150 Watt R40 Incandescent
Item Name
Large Landscape Accent Lighting
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.