Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15191BK 1-Light Underwater Pond Lighting 50-Watt 12-Volt Black Painted

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15191BK 1-Light Underwater Pond Lighting 50-Watt 12-Volt Black Painted

SKU: 9325
Kichler Underwater pond light has thermoplastic composite resin construction with painted black finish for long-life durability. It features heat-resistant clear flat glass shade type and bi-pin socket type. It operates at a voltage rating of 120-Volts and power rating of 50-Watts.
  • A19 bulb
  • Has a voltage rating of 12-Volts
  • Has a fixture wattage of 50-Watts

Overview

Kichler Underwater pond light has thermoplastic composite resin construction with painted black finish for long-life durability. It features heat-resistant clear flat glass shade type and bi-pin socket type. It operates at a voltage rating of 120-Volts and power rating of 50-Watts.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
12 Volt
Socket Type
Bi-Pin
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
(1) 50 Watt A19
Shade Type
Heat-Resistant Clear Flat Glass
GTIN
00783927028615
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
sku
9325
UPC
78392702861
Manufacturer Name
Kichler
Manufacturer Part Number
15191BK
Lamp Wattage
50 Watt
Item Name
Underwater Pond Lighting
Finish
Black Painted
Dimmable
No
Dimensions
4 Inch Width x 5 Inch Height
Construction
Thermoplastic Composite Resin
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.