Style | Modern |
Socket Type | Bi-Pin |
---|---|---|---|
Shape | No |
Number of Lamps | 1.0000 |
Item Name | Half Moon Landscape Deck |
For Use With | Matching Path Lights 15360 AZT |
Finish | Textured Architectural Bronze |
Dimmable | No |
Lamp Wattage | 10 Watt |
Voltage Rating | 12 Volt |
Energy Star Flag | No |
Country Of Origin | China |
RoHS Flag | No |
UNSPSC | 39111605 |
GTIN | 00783927056328 |
Standards | UL Listed, CSA Certified, CU12 Safety Rated |
Shade Type | Satin Etched Glass |
Degree of Protection | No |
Lamp Type/Designation | LED |
Lamp Included | Yes |
Fixture Wattage | 10 Watt |
Collection | Six Groove |
Dimensions | 4 Inch Width x 2 Inch Height |
sku | 27663 |
UPC | 78392705632 |
Manufacturer Name | Kichler |
Construction | Aluminum |
Manufacturer Part Number | 15064AZT |
Color Temperature | No |
Brand Name | Kichler |
Hazardous Materials Code | N |
Is Not Returnable | No |
List UOM Qty | 1 |
Order UOM | ea |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.