Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 15005AZT 1 Light Path And Spread Light 24.4-Watt 12-Volt Textured Architectural Bronze Six Groove Six Groove

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 15005AZT 1 Light Path And Spread Light 24.4-Watt 12-Volt Textured Architectural Bronze Six Groove Six Groove

SKU: 98359
Kichler Six Groove Collection 12-Volt path and spread light features aluminum construction with textured architectural bronze finish. This path and spread light has wedge S8 socket and clear polycarbonate glass shade. It measures 6-Inch x 9.5-Inch.
  • Comes in textured architectural bronze finish
  • Durable aluminum construction for long-lasting performance
  • Measures 6-Inch x 9.5-Inch

Overview

Kichler Six Groove Collection 12-Volt path and spread light features aluminum construction with textured architectural bronze finish. This path and spread light has wedge S8 socket and clear polycarbonate glass shade. It measures 6-Inch x 9.5-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
12 Volt
Shape
No
Collection
Six Groove
Fixture Wattage
24.4 Watt
Lamp Included
Yes
Socket Type
S8 Wedge
GTIN
00783927150057
Shade Type
Clear Polycarbonate Glass
UNSPSC
39111612
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
98359
Number of Lamps
1.0000
Manufacturer Part Number
15005AZT
UPC
78392715005
Manufacturer Name
Kichler
Brand Name
Kichler
Construction
Aluminum
Degree of Protection
No
Dimensions
6 Inch Width x 9.5 Inch Height
Dimmable
No
Finish
Textured Architectural Bronze
Lamp Wattage
24.4 Watt
Item Name
Path And Spread Light
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.