Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 12600WH 1-Light Step Light Horizontal Louver 120-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 12600WH 1-Light Step Light Horizontal Louver 120-Volt White

SKU: 24297
Kichler Step light horizontal louver uses one 82 CRI 3000K integrated LED lamp for offering 30-Lumens of light output. This louver features steel/aluminum construction and white finish. It has voltage rating of 120-Volts. It measures 4.5-Inch x 1.5-Inch x 2.75-Inch. This louver has average life of 40000 hours. Light is cUL listed.
  • Voltage rating of 120-Volts
  • Durable steel/aluminum construction
  • Measures 4.5-Inch x 1.5-Inch x 2.75-Inch

Overview

Kichler Step light horizontal louver uses one 82 CRI 3000K integrated LED lamp for offering 30-Lumens of light output. This louver features steel/aluminum construction and white finish. It has voltage rating of 120-Volts. It measures 4.5-Inch x 1.5-Inch x 2.75-Inch. This louver has average life of 40000 hours. Light is cUL listed.

Specifications

Socket Type
No
Shape
No
Number of Lamps
1.0000
Lumens
30 Lumens
Item Name
Step Light Horizontal Louver
Finish
White
Dimmable
No
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111600
GTIN
00783927352598
Standards
cUL Damp Safety Rated
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
Integrated LED
Lamp Included
Yes
Dimensions
4.5 Inch Length x 1.5 Inch Width x 2.75 Inch Height
CRI
82.0000
sku
24297
UPC
78392735259
Manufacturer Name
Kichler
Construction
Steel and Aluminum
Manufacturer Part Number
12600WH
Average Life
40000 Hour
Color Temperature
3000K
Brand Name
Kichler
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.