Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 12056WH 2-Light Direct Wire Under Cabinet Light Fixture 6.4-Watt 120-Volt 3000K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 12056WH 2-Light Direct Wire Under Cabinet Light Fixture 6.4-Watt 120-Volt 3000K White

SKU: 11057
Kichler Direct Wire LED Collection Undercabinet fixture in white finish, features high-strength steel construction. This eclectic fixture employs two 6.4-Watt integrated LED lamps that feature average life of 40000 hours. Dimmable lamp has color rendering index of 75 and color temperature of 3000K. Lamp has voltage rating of 120-Volts. It measures 12-Inch x 4.5-Inch x 1-Inch. Back mountable undercabinet fixture has multiple knockouts for trouble-free, easy installation. It features hinged assembly with keyhole mounting. It comes with NM/BX single cable connector. Undercabinet fixture is cUL listed.
  • Low 1-Inch profile x 4-1/2-Inch wide
  • NM and BX single cable connector included
  • Direct wire only

Overview

Kichler Direct Wire LED Collection Undercabinet fixture in white finish, features high-strength steel construction. This eclectic fixture employs two 6.4-Watt integrated LED lamps that feature average life of 40000 hours. Dimmable lamp has color rendering index of 75 and color temperature of 3000K. Lamp has voltage rating of 120-Volts. It measures 12-Inch x 4.5-Inch x 1-Inch. Back mountable undercabinet fixture has multiple knockouts for trouble-free, easy installation. It features hinged assembly with keyhole mounting. It comes with NM/BX single cable connector. Undercabinet fixture is cUL listed.

Specifications

Mounting
Back
Style
Eclectic
Socket Type
No
Shape
No
Number of Lamps
2.0000
Lamp Wattage
6.4 Watt
Item Name
Under Cabinet Light Fixture
Finish
White
Voltage Rating
120 Volt
Standards
cUL Certified
Energy Star Flag
No
UNSPSC
39111528
Dimensions
12 Inch Length x 4.5 Inch Width x 1 Inch Height
Shade Type
No
Lamp Type/Designation
LED Integrated
Lamp Included
Yes
Fixture Wattage
12.8 Watt
Dimmable
No
Type
Direct Wire
Degree of Protection
No
CRI
75.0000
Manufacturer Part Number
12056WH
sku
11057
UPC
78392733963
Manufacturer Name
Kichler
Average Life
40000 Hour
Brand Name
Kichler
Color Temperature
3000K
Construction
Steel
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.