Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 12013WH 3-Light Task Work Direct Wire Undercabinet Light Fixture 20 Watt 120 Volt 2700K White

SKU: 10028
Kichler Xenon Task Work direct wire undercabinet fixture in white finish, features steel construction. Tempered frosted glass shade brings elegance to the home. Fixture employs three 20-Watt Xenon lamps that feature average life of 2500 hours. Lamp has color rendering index of 100 and color temperature of 2700K. Lamp with 2-Pin socket, has voltage rating of 120 Volts. It measures 22 Inch x 5 Inch x 1.25 Inch. Back mountable undercabinet fixture has high/low/ON-OFF switch. Undercabinet fixture is UL listed.
  • Task Work direct wire 120-Volt Xenon design features large wiring compartments and multiple 1/2-Inch trade size knockouts for fast and easy installation
  • Measures 1/4 Inch profile x 5 Inch wide
  • Fixture wattage of 60 Watt

Overview

Kichler Xenon Task Work direct wire undercabinet fixture in white finish, features steel construction. Tempered frosted glass shade brings elegance to the home. Fixture employs three 20-Watt Xenon lamps that feature average life of 2500 hours. Lamp has color rendering index of 100 and color temperature of 2700K. Lamp with 2-Pin socket, has voltage rating of 120 Volts. It measures 22 Inch x 5 Inch x 1.25 Inch. Back mountable undercabinet fixture has high/low/ON-OFF switch. Undercabinet fixture is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Base Backplate
21 Inch x 5 Inch
Voltage Rating
120 Volt
Type
Task Work Direct Wire
Mounting
Back
Socket Type
Bi-Pin
Shape
No
Number of Lamps
3
Standards
UL Listed
Fixture Wattage
60 Watt
Lamp Included
Yes
Lamp Type/Designation
(3) 20 Watt 100 CRI 2500 Hour 2700K Xenon
Shade Type
Tempered and Frosted Glass
Lamp Wattage
20 Watt
UNSPSC
39111528
Energy Star Flag
No
sku
10028
Finish
White
Item Name
Under Cabinet Light Fixture
UPC
78392721097
Manufacturer Name
Kichler
Manufacturer Part Number
12013WH
Construction
Steel
Degree of Protection
No
Dimensions
22 Inch Length x 5 Inch Width x 1.25 Inch Height
Dimmable
No
Brand Name
Kichler
Pending Enrichment
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.