Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 11251AZT30 1-Light Up And Down Lantern 15-Watt 120 - 277-Volt AC Textured Architectural Bronze Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 11251AZT30 1-Light Up And Down Lantern 15-Watt 120 - 277-Volt AC Textured Architectural Bronze Signature

SKU: 375357
Kichler Signature Collection Outdoor up and down lantern uses one 90 CRI 3000K 39 LPW 15-Watt integrated LED lamp for offering 550-Lumens of light output. This 15-Watt lantern features cast aluminum construction and textured architectural bronze finish. It has voltage rating of 120 - 277-Volt AC. It measures 5-Inch x 12-Inch. This modern style lantern has average life of 40000 hours. Lantern is ETL listed.
  • 8-Inch of usable 105-degree 18-AWG wire leads
  • Color temperature rating of 3000K
  • Measures 5-Inch x 12-Inch

Overview

Kichler Signature Collection Outdoor up and down lantern uses one 90 CRI 3000K 39 LPW 15-Watt integrated LED lamp for offering 550-Lumens of light output. This 15-Watt lantern features cast aluminum construction and textured architectural bronze finish. It has voltage rating of 120 - 277-Volt AC. It measures 5-Inch x 12-Inch. This modern style lantern has average life of 40000 hours. Lantern is ETL listed.

Specifications

Style
Modern
Socket Type
No
Shape
No
Number of Lamps
1.0000
Lumens
550 Lumens
Item Name
Up And Down Lantern
Frequency Rating
50 - 60 Hz
Finish
Textured Architectural Bronze
Dimmable
No
Lamp Wattage
15 Watt
Base Backplate
5 Inch x 5 Inch
Voltage Rating
120 - 277 Volt AC
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927453097
Standards
ETL Wet Safety Rated, California Title 24 Compliant
Shade Type
No
Degree of Protection
No
Lamp Type/Designation
Integrated LED
Lamp Included
Yes
Fixture Wattage
15 Watt
Collection
Signature
Dimensions
5 Inch Width x 12 Inch Height
CRI
90.0000
sku
375357
UPC
78392745309
Manufacturer Name
Kichler
Construction
Cast Aluminum
Manufacturer Part Number
11251AZT30
Average Life
40000 Hour
Color Temperature
3000K
Brand Name
Kichler
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.