Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 10595WH 5-Light Task Work Direct Wire Undercabinet Light Fixture 18 Watt 12 Volt 2700K White

SKU: 10675
Kichler Low V Xenon Collection Task Work Direct wire undercabinet fixture in white finish, features steel construction. Frosted glass shade brings elegance to the home. This utility fixture employs five 18-Watt Xenon lamps that feature average life of 10000 hours. Lamp has color rendering index of 100 and color temperature of 2700K. Lamp with wedge T5 socket, has voltage rating of 12 Volts. It measures 40 Inch x 5 Inch x 1 Inch. Back mountable undercabinet fixture with high/low/ON-OFF switch, offers simple installation for illuminating task area. It comes with NM/BX single cable connector. Undercabinet fixture is UL listed and CSA certified.
  • Low 1 Inch profile x 5 Inch wide
  • Fastener-free hinge assembly
  • Keyhole mounting

Overview

Kichler Low V Xenon Collection Task Work Direct wire undercabinet fixture in white finish, features steel construction. Frosted glass shade brings elegance to the home. This utility fixture employs five 18-Watt Xenon lamps that feature average life of 10000 hours. Lamp has color rendering index of 100 and color temperature of 2700K. Lamp with wedge T5 socket, has voltage rating of 12 Volts. It measures 40 Inch x 5 Inch x 1 Inch. Back mountable undercabinet fixture with high/low/ON-OFF switch, offers simple installation for illuminating task area. It comes with NM/BX single cable connector. Undercabinet fixture is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Voltage Rating
12 Volt
Type
Task Work Direct Wire
Mounting
Back
Style
Utility
Socket Type
T5 Wedge
Shape
No
Number of Lamps
5
Standards
UL Listed, CSA Certified
Fixture Wattage
90 Watt
Lamp Included
Yes
Lamp Type/Designation
(5) 18 Watt 100 CRI 10000 Hour 2700K Xenon
Shade Type
Frosted Lens
Lamp Wattage
18 Watt
UNSPSC
39111528
Energy Star Flag
No
sku
10675
Finish
White
Item Name
Under Cabinet Light Fixture
UPC
78392728549
Manufacturer Name
Kichler
Manufacturer Part Number
10595WH
Construction
Steel
Degree of Protection
No
Dimensions
40 Inch Length x 5 Inch Width x 1 Inch Height
Dimmable
No
Brand Name
Kichler
TemporaryProductFlag
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.