Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 10563WH 3-Light Task Work Modular Under Cabinet Light Fixture 18-Watt 12-Volt 2700K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 10563WH 3-Light Task Work Modular Under Cabinet Light Fixture 18-Watt 12-Volt 2700K White

SKU: 41104
Kichler Modular Xenon Collection Undercabinet fixture in white finish, features extruded aluminum construction. Frosted glass shade brings elegance to the home. This fixture employs three 18-Watt Xenon lamps that feature average life of 10000 hours. Lamp has color rendering index of 100 and color temperature of 2700K. Lamp with wedge T5 socket, has voltage rating of 12-Volts. It measures 22-Inch x 5-Inch x 1-Inch.
  • High-low-off/rocker switch type
  • Power rating of 57-Watts
  • Comes in white color

Overview

Kichler Modular Xenon Collection Undercabinet fixture in white finish, features extruded aluminum construction. Frosted glass shade brings elegance to the home. This fixture employs three 18-Watt Xenon lamps that feature average life of 10000 hours. Lamp has color rendering index of 100 and color temperature of 2700K. Lamp with wedge T5 socket, has voltage rating of 12-Volts. It measures 22-Inch x 5-Inch x 1-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Fixture Wattage
57 Watt
Shape
No
Lamp Type/Designation
(3) 18 Watt 100 CRI 10000 Hour 2700K Xenon
Socket Type
T5 Wedge
Voltage Rating
12 Volt
Type
Task Work Modular
Lamp Included
Yes
Shade Type
Frosted Lens
UNSPSC
39111528
Energy Star Flag
No
Number of Lamps
3.0000
UPC
78392710786
Manufacturer Name
Kichler
Manufacturer Part Number
10563WH
Lamp Wattage
18 Watt
Item Name
Under Cabinet Light Fixture
Finish
White
Dimmable
No
Dimensions
22 Inch Length x 5 Inch Width x 1 Inch Height
Degree of Protection
No
Construction
Extruded Aluminum
Brand Name
Kichler

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.