Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 10044WH 1-Light Task Work Direct Wire Under Cabinet Light Fixture 28-Watt 120-Volt 2700K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 10044WH 1-Light Task Work Direct Wire Under Cabinet Light Fixture 28-Watt 120-Volt 2700K White

SKU: 10905
Kichler Task Work Direct Wire Fluorescent undercabinet fixture in white finish, features steel construction. Frosted glass shade brings elegance to the home. Fixture employs one 28-Watt T5 compact fluorescent lamp that features color rendering index of 85 and color temperature of 2700K. Lamp has voltage rating of 120-Volts. It measures 46-Inch x 3.5-Inch x 1-Inch. Back mountable undercabinet fixture has hinged assembly. It features multiple knockouts for easy installation. It comes with NM/BX single cable connector. Undercabinet fixture is UL listed.
  • Task Work direct wire fluorescent is a traditional choice for electricians, who require a low cost solution to finish a job
  • This 1-light, 12-Inch linear direct wire fluorescent accessory is accented with a clean, white finish
  • Low 1-Inch profile x 3-1/2-Inch wide

Overview

Kichler Task Work Direct Wire Fluorescent undercabinet fixture in white finish, features steel construction. Frosted glass shade brings elegance to the home. Fixture employs one 28-Watt T5 compact fluorescent lamp that features color rendering index of 85 and color temperature of 2700K. Lamp has voltage rating of 120-Volts. It measures 46-Inch x 3.5-Inch x 1-Inch. Back mountable undercabinet fixture has hinged assembly. It features multiple knockouts for easy installation. It comes with NM/BX single cable connector. Undercabinet fixture is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
28 Watt
Shape
No
Lamp Type/Designation
(1) 28 Watt T5 85 CRI 2700K CFL
Socket Type
No
Voltage Rating
120 Volt
Type
Task Work Direct Wire
Lamp Included
Yes
Shade Type
Frosted Lens
Standards
UL Listed
GTIN
00783927312578
UNSPSC
39111528
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
10905
Number of Lamps
1.0000
UPC
78392731257
Manufacturer Name
Kichler
Manufacturer Part Number
10044WH
Mounting
Back
Lamp Wattage
28 Watt
Item Name
Under Cabinet Light Fixture
Finish
White
Dimmable
No
Dimensions
46 Inch Length x 3.5 Inch Width x 1 Inch Height
Degree of Protection
No
Construction
Steel
Brand Name
Kichler
Hazardous Materials Code
B

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.