Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 10041WH 1-Light Task Work Direct Wire Undercabinet Light Fixture 8 Watt 120 Volt 2700K White

SKU: 10841
Kichler Task Work Direct Wire Fluorescent undercabinet fixture in white finish, features steel construction. Frosted glass shade brings elegance to the home. Fixture employs one 8-Watt T5 fluorescent lamp that features color rendering index of 85 and color temperature of 2700K. Lamp has voltage rating of 120 Volts. It measures 12 Inch x 3.5 Inch x 1 Inch. Back mountable undercabinet fixture has hinged assembly. It features multiple knockouts for easy installation. It comes with NM/BX single cable connector. Undercabinet fixture is UL listed.
  • Task Work direct wire fluorescent is a traditional choice for electricians, who require a low cost solution to finish a job
  • This 1 light, 12-Inch linear direct wire fluorescent accessory is accented with a clean, white finish
  • Low 1 Inch profile x 3-1/2 Inch wide

Overview

Kichler Task Work Direct Wire Fluorescent undercabinet fixture in white finish, features steel construction. Frosted glass shade brings elegance to the home. Fixture employs one 8-Watt T5 fluorescent lamp that features color rendering index of 85 and color temperature of 2700K. Lamp has voltage rating of 120 Volts. It measures 12 Inch x 3.5 Inch x 1 Inch. Back mountable undercabinet fixture has hinged assembly. It features multiple knockouts for easy installation. It comes with NM/BX single cable connector. Undercabinet fixture is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Type
Task Work Direct Wire
Mounting
Back
Socket Type
No
Shape
No
Number of Lamps
1
Standards
UL Listed
Fixture Wattage
8 Watt
Lamp Included
Yes
Lamp Type/Designation
(1) 8 Watt T5 85 CRI 2700K Fluorescent
Shade Type
Frosted Lens
Lamp Wattage
8 Watt
GTIN
783927309349
UNSPSC
39111528
RoHS Flag
No
Country of Origin
China
Energy Star Flag
No
sku
10841
Finish
White
Item Name
Under Cabinet Light Fixture
UPC
78392730934
Manufacturer Name
Kichler
Manufacturer Part Number
10041WH
Construction
Steel
Degree of Protection
No
Dimensions
12 Inch Length x 3.5 Inch Width x 1 Inch Height
Dimmable
No
Brand Name
Kichler
Pending Enrichment
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.