Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

KH Industries RTBB3L-WDD520-J12F SJOW Retractable Power Cord 12/3 6-ft Reel Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

KH Industries RTBB3L-WDD520-J12F SJOW Retractable Power Cord 12/3 6-ft Reel Black

SKU: 399254
KH Industries 12/3 SJOW Retractable power cord has black jacket and yellow outlet box to offer added safety. It has voltage rating of 125-Volt AC, current rating of 20-Amps and power rating of 2500-Watts. It measures 13-13/16-Inch x 7-3/4-Inch x 12-Inch. This steel reel cord with four outlets, is 6-ft long and is NEMA 5-20P configured. Cord withstands temperature rating of -22 to 194 deg F. Cord is UL listed and CSA certified.
  • Slip ring rated for 600-Volts/30-Amps
  • 12-Position Adjustable guide arm
  • Adjustable ratchet can be engaged (positive lock) or disengaged (constant tension) as needed
  • Includes adjustable ball stop
  • Pivot base rotates up to 345-degree
  • Swivel base for 360-degree continuous motion

Overview

KH Industries 12/3 SJOW Retractable power cord has black jacket and yellow outlet box to offer added safety. It has voltage rating of 125-Volt AC, current rating of 20-Amps and power rating of 2500-Watts. It measures 13-13/16-Inch x 7-3/4-Inch x 12-Inch. This steel reel cord with four outlets, is 6-ft long and is NEMA 5-20P configured. Cord withstands temperature rating of -22 to 194 deg F. Cord is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Armor Material
No
Stranded/Solid
No
Temperature Rating
-22 to 194 deg F
Voltage Rating
125 Volt AC
Wattage
2500
NEMA Outlet/Inlet
NEMA 5-20P
Country Of Origin
France
Wire Gauge Size
12 AWG
Color
Black Jacket, Yellow (Outlet Box)
Standards
UL Listed, CSA Certified
UNSPSC
41113630
RoHS Flag
Yes
Energy Star Flag
No
Packing Type
Reel
Type
SJOW
Number of Outlets
4.0000
Amperage Rating
20 Amp
Manufacturer Part Number
RTBB3L-WDD520-J12F
Manufacturer Name
KH Industries
Brand Name
KH Industries
Conductor Material
No
NEMA Rating
NEMA 2
Length
6
Jacket Material
No
Item Name
Retractable Power Cord
Insulation Material
No
Degree of Protection
No
Cord End Type
No
Construction
Steel Reel
Number of Conductors
3

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.