Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Kalco Lighting 2661HB-1100 1-Light Wall Sconce 60 Watt 120 Volt AC Heirloom Bronze Greyson

SKU: 383307
Kalco Lighting Grayson Collection Wall sconce in heirloom bronze finish, features a seeded side glass shade. It can accommodate one 60-Watt lamp. The sconce measures 6.5 Inch x 14 Inch. It has a voltage rating of 120 Volts AC. Wall sconce is ADA compliant.
  • Has heirloom bronze finish
  • Supports wall mounting
  • Has candelabra socket

Overview

Kalco Lighting Grayson Collection Wall sconce in heirloom bronze finish, features a seeded side glass shade. It can accommodate one 60-Watt lamp. The sconce measures 6.5 Inch x 14 Inch. It has a voltage rating of 120 Volts AC. Wall sconce is ADA compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Start Type
No
Color Temperature
No
Light Color
No
UNSPSC
39111521
Energy Star Flag
No
Mounting
Wall
Number of Lamps
1
Shape
No
Socket Type
Candelabra
Collection
Greyson
Standards
ADA Compliant
Shade Type
Seeded Side Glass
Lamp Included
No
Voltage Rating
120 Volt AC
Fixture Wattage
60 Watt
Base Backplate
0.25 Inch Length x 5 Inch Width x 8 Inch Height
Lamp Type/Designation
(1) 60 Watt
Lamp Wattage
60 Watt
sku
383307
UPC
7200620931
Manufacturer Name
Kalco Lighting Inc
Manufacturer Part Number
2661HB-1100
Item Name
Wall Sconce
Finish
Heirloom Bronze
Brand Name
Kalco Lighting
Degree of Protection
No
Dimensions
6.5 Inch Width x 14 Inch Height
Dimmable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.