Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Shape | Round |
sku | 56095 |
Socket Type | No |
Standard Pack/Case Quantity | 12/Pack |
Type | Line Voltage |
Ceiling Type | Insulated |
Collection | VuLite |
Energy Star Flag | No |
Lamp Included | No |
Country Of Origin | *** Multiple Countries *** |
Lamp Type/Designation | PAR16/R16 Incandescent |
Shade Type | No |
Trim Size | 4 Inch |
Component Type | Trim |
Trim Type | Eyeball |
RoHS Flag | No |
UNSPSC | 39111515 |
GTIN | 00661209107442 |
UPC | 66120910744 |
Manufacturer Name | Juno Lighting |
Manufacturer Part Number | V4018 WH |
Lamp Wattage | 40/60 Watt |
Item Name | Adjustable Down Light Trim |
Includes | Torsion Spring |
For Use With | IC1, IC1P, TC1, TC1R, V4ICW, V4TCW, V4TCRW Recessed Housings |
Finish | White |
Environmental Conditions | Indoor |
Dimmable | No |
Dimensions | 5 Inch OD |
Degree of Protection | No |
Brand Name | Juno Lighting |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.