Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting UPLED30-BL Pro-Series Undercabinet Light Fixture 10.7 Watt 120 Volt 3000K Black UPLED

SKU: 103439
Juno Lighting UPLED Collection Pro-Series Undercabinet lighting employs 10.7-Watt high-efficiency LED lamp with average life of 50000 hours to deliver light of brightness 601 Lumens. LED Lamp has color rendering index of 80 and color temperature of 3000K. It has voltage rating of 12 Volts. Dimmable lighting in black finish, has extruded aluminum construction for longer endurance and clear prismatic tempered glass lens for superior lighting performance. It measures 30 Inch x 4-1/2 Inch x 1 Inch. It works with integral electronic constant current driver for reliable performance and supports captive screw mounting for making installation easier. Lighting comes with ON/OFF rocker switch. It is ideal for use in damp location. Lighting is UL and cUL listed.
  • Integral occupancy sensor is optional on Pro-Series LED 22 and 30-Inch fixtures, to help meet building codes
  • Cool-to-the-touch operation with virtually no heat on the cabinet bottom, no UV or forward projected heat
  • Slim, 1-Inch extruded aluminum profile tucks discreetly beneath cabinets or shelves
  • Push-in electrical connectors ensures quick as well as reliable electrical connection

Overview

Juno Lighting UPLED Collection Pro-Series Undercabinet lighting employs 10.7-Watt high-efficiency LED lamp with average life of 50000 hours to deliver light of brightness 601 Lumens. LED Lamp has color rendering index of 80 and color temperature of 3000K. It has voltage rating of 12 Volts. Dimmable lighting in black finish, has extruded aluminum construction for longer endurance and clear prismatic tempered glass lens for superior lighting performance. It measures 30 Inch x 4-1/2 Inch x 1 Inch. It works with integral electronic constant current driver for reliable performance and supports captive screw mounting for making installation easier. Lighting comes with ON/OFF rocker switch. It is ideal for use in damp location. Lighting is UL and cUL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Type
Pro-Series
Driver Type
Integral Electronic Constant Current
Mounting
Captive Screw
Socket Type
No
Shape
No
Collection
UPLED
Standards
UL/cUL Listed, ENERGY STAR®
Lamp Included
No
Lamp Type/Designation
10.7 Watt 80 CRI 3000K 601 Lumens LED
Shade Type
Clear Prismatic Tempered Lens
Lamp Wattage
10.7 Watt
GTIN
661209261373
UNSPSC
39111528
RoHS Flag
No
Country of Origin
*** Multiple Countries ***
Energy Star Flag
No
sku
103439
Finish
Black
Item Name
Under Cabinet Light Fixture
UPC
66120926137
Manufacturer Name
Juno Lighting
Manufacturer Part Number
UPLED30-BL
Includes
On/Off Rocker Switch
Construction
Extruded Aluminum Housing, Clear Prismatic Tempered Glass Lens
Degree of Protection
No
Dimensions
30 Inch Length x 4-1/2 Inch Width x 1 Inch Height
Dimmable
Yes
Average Life
50000 Hour
Brand Name
Juno Lighting
Pending Enrichment
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.