Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting TREC 8FT WH Flanged Recessed 1-Circuit Track Section 120-Volt White Trac-Master®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting TREC 8FT WH Flanged Recessed 1-Circuit Track Section 120-Volt White Trac-Master®

SKU: 54687
Juno Lighting Trac-Master® Collection Flanged recessed 1-circuit track section has a voltage rating of 120-Volts and current rating of 20-Amps. Circuit track in white finish, has extruded aluminum construction for durability. Circuit track measures 8-ft x 2-3/8-Inch x 11/8-Inch. Circuit track meets UL and CSA standards.
  • Features injection molded polycarbonate dead-end with set screw
  • Standard lengths may be cut to length by installer
  • Supports two 12-Gauge solid copper conductors
  • 1-Piece insulator ensures consistent conductor spacing for reliable electrical contact
  • Supplied with insulating bushings at mounting hole locations to prevent shorts to ground
  • Includes toggle bolts

Overview

Juno Lighting Trac-Master® Collection Flanged recessed 1-circuit track section has a voltage rating of 120-Volts and current rating of 20-Amps. Circuit track in white finish, has extruded aluminum construction for durability. Circuit track measures 8-ft x 2-3/8-Inch x 11/8-Inch. Circuit track meets UL and CSA standards.

Specifications

Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Collection
Trac-Master®
Manufacturer Name
Juno Lighting
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
No
UPC
66120900623
GTIN
00661209006233
Standards
UL Listed, CSA Certified
UNSPSC
39111541
Dimensions
8 ft Length x 2-3/8 Inch Width x 11/8 Inch Height
Color/Finish
White
Brand Name
Juno Lighting
Item Name
Recessed 1-Circuit Track Section
Material
Extruded Aluminum
Amperage Rating
20 Amp
Type
Flanged
Manufacturer Part Number
TREC 8FT WH
Socket Type
No
Voltage Rating
120 Volt

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.