Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting TLV 6FT BL TLV Series Low Voltage Ultra-Miniature 1-Circuit Track Section 12/24-Volt Black Trac 12™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting TLV 6FT BL TLV Series Low Voltage Ultra-Miniature 1-Circuit Track Section 12/24-Volt Black Trac 12™

SKU: 56530
Juno Lighting Trac 12™ Collection TLV Series Ultra-miniature 1-circuit track section has a voltage rating of 12/24-Volts and current rating of 20-Amps. Surface mountable circuit track in black finish, has extruded ABS/polycarbonate construction for durability. It withstands a load capacity of 240-Watts at 12-Volts, 480-Watts at 24-Volts. This low voltage circuit track section includes end feed connector, dead end and mounting hardware. Circuit track measures 6-ft x 3/4-Inch x 3/8-Inch. It is suitable for use with TL34 conduit adapter or TL21 outlet box canopy for Class 1 installations over 60-VA. Circuit track meets UL and CSA standards.
  • Made from extruded ABS/polycarbonate to offer maximum strength and heat resistance
  • Features injection molded polycarbonate terminal block end-feed/straight connector assembly with decorative cover
  • Features injection molded polycarbonate dead-end with set screw
  • Standard lengths may be cut to length by installer
  • Supports two 12-Gauge solid copper conductors
  • Has terminal block connector that supplied with each trac section and accepts up to 10-Gauge solid secondary feed wire or allows connection to additional trac sections
  • Features toggle bolts for surface mounting
  • Suitable for use with TL34 conduit adapter or TL21 outlet box canopy for Class 1 installations over 60-VA

Overview

Juno Lighting Trac 12™ Collection TLV Series Ultra-miniature 1-circuit track section has a voltage rating of 12/24-Volts and current rating of 20-Amps. Surface mountable circuit track in black finish, has extruded ABS/polycarbonate construction for durability. It withstands a load capacity of 240-Watts at 12-Volts, 480-Watts at 24-Volts. This low voltage circuit track section includes end feed connector, dead end and mounting hardware. Circuit track measures 6-ft x 3/4-Inch x 3/8-Inch. It is suitable for use with TL34 conduit adapter or TL21 outlet box canopy for Class 1 installations over 60-VA. Circuit track meets UL and CSA standards.

Specifications

Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
6 ft Length x 3/4 Inch Width x 3/8 Inch Height
Feature8
Suitable for use with TL34 conduit adapter or TL21 outlet box canopy for Class 1 installations over 60-VA
UPC
66120995245
Manufacturer Name
Juno Lighting
Manufacturer Part Number
TLV 6FT BL
GTIN
00661209952455
Standards
UL Listed, CSA Certified
UNSPSC
39111541
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Socket Type
No
Type
TLV Series, Low Voltage, Ultra-Miniature
Voltage Rating
12/24 Volt
Amperage Rating
20 Amp
Mounting
Surface
Maximum Load Capacity
240 Watt at 12 Volt, 480 Watt at 24 Volt
Material
Extruded ABS/Polycarbonate
Collection
Trac 12™
Item Name
1-Circuit Track Section
Includes
End Feed Connector, Dead End and Mounting Hardware
Brand Name
Juno Lighting
Color/Finish
Black

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.