Juno Lighting TLR23 WH Miniature Straight Connector 2-Inch x 1-Inch x 11/16-Inch White For Trac 12™/25 Miniature 25-Amp Low Voltage Trac System

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting TLR23 WH Miniature Straight Connector 2-Inch x 1-Inch x 11/16-Inch White For Trac 12™/25 Miniature 25-Amp Low Voltage Trac System

SKU: 55808
Juno Lighting Miniature straight connector in white color, is suitable for use with TRAC 12/25 miniature 25-Amp low voltage trac system. It has a dimension of 2-Inch x 1-inch x 11/16-Inch. This 12-/24-Volt connector connects two trac sections end to end. It is comprised of terminal block joiner and cover. It is suitable for automotive and parking, education, hospitality, offices and banks applications.
  • Attaches two trac sections end-to-end
  • Comes in white color
  • Perfect for automotive and parking, religious, residential, retail, sports and recreation

Overview

Juno Lighting Miniature straight connector in white color, is suitable for use with TRAC 12/25 miniature 25-Amp low voltage trac system. It has a dimension of 2-Inch x 1-inch x 11/16-Inch. This 12-/24-Volt connector connects two trac sections end to end. It is comprised of terminal block joiner and cover. It is suitable for automotive and parking, education, hospitality, offices and banks applications.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
GTIN
00661209056269
UNSPSC
39111800
Voltage Rating
12/24 Volt
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Color/Finish
White
Socket Type
No
Manufacturer Part Number
TLR23 WH
Manufacturer Name
Juno Lighting
UPC
66120905626
For Use With
Trac 12™/25 Miniature 25-Amp Low Voltage Trac System
Item Name
Miniature Straight Connector
Dimensions
2 Inch Length x 1 Inch Width x 11/16 Inch Height
Brand Name
Juno Lighting

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.