Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting TL576-25-BL 1-Circuit Magnetic Transformer 120-Volt AC Primary 12-Volt Secondary 25-Watt Trac 12™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting TL576-25-BL 1-Circuit Magnetic Transformer 120-Volt AC Primary 12-Volt Secondary 25-Watt Trac 12™

SKU: 110281
Juno Lighting Trac 12™ 1-Circuit magnetic transformer has primary voltage rating of 120-Volt AC and secondary voltage rating of 12-Volts. It has power rating of 25-Watts. It provides faster short-circuit protection. It measures 9-Inch x 3-1/2-Inch x 3-Inch. Transformer eliminates false overload failures due to elevated ambient temperatures, which can occur with thermal circuit breakers. Remote mountable transformer in black color, is suitable for use for medium to long and medium to higher wattage systems and flex 12 flexible trac low-voltage system. Transformer is UL/cUL listed.
  • Offers overload protection
  • Dimmable
  • Remote transformer allows you to mount in any position in accessible, well-ventilated areas such as basements, attics, plenums and electrical closets

Overview

Juno Lighting Trac 12™ 1-Circuit magnetic transformer has primary voltage rating of 120-Volt AC and secondary voltage rating of 12-Volts. It has power rating of 25-Watts. It provides faster short-circuit protection. It measures 9-Inch x 3-1/2-Inch x 3-Inch. Transformer eliminates false overload failures due to elevated ambient temperatures, which can occur with thermal circuit breakers. Remote mountable transformer in black color, is suitable for use for medium to long and medium to higher wattage systems and flex 12 flexible trac low-voltage system. Transformer is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Switching Action
No
Country Of Origin
*** Unkown ***
Standards
UL Listed, cUL Certified
GTIN
00661209326065
UNSPSC
39111508
RoHS Flag
No
Energy Star Flag
No
Manufacturer Part Number
TL576-25-BL
Manufacturer Name
Juno Lighting
UPC
66120932606
sku
110281
Mounting
Remote
Power Rating
25 Watt
Primary Voltage
120 Volt AC
Secondary Voltage
12 Volt
Sub Brand
Trac 12™
Brand Name
Juno Lighting
Color/Finish
Black
Phase
No
Type
1-Circuit
Item Name
Magnetic Transformer
Dimensions
9 Inch Length x 3-1/2 Inch Width x 3 Inch Depth
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.