Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting TL214LED-27KWD-90CRI Linear Low Voltage Track LED Module 12-Volt AC 1.1-Watt Natural Trac 12™ WarmDim®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting TL214LED-27KWD-90CRI Linear Low Voltage Track LED Module 12-Volt AC 1.1-Watt Natural Trac 12™ WarmDim®

SKU: 242169
Juno Lighting Trac 12™ WarmDim® Collection Linear miniature base low voltage LED module works on 12-Volts AC voltage. It uses 1.1-Watt 90 CRI 2700K 43-Lumen LED lamp for energy efficiency, superior color rendering and long life. The lamp lasts up to 50000 hours. It features tempered phosphor bronze electrical contacts for good conductivity. It is suitable for indoor use such as offices and banks, religious, residential, retail, sports and recreation, automotive and parking, education, government, healthcare and hospitality. LED module is UL/cUL listed.
  • Warm dimming
  • May be dimmed with dimmers tested and qualified by Juno for use with the non-resistive TL214LED series load
  • Tempered phosphor bronze electrical contacts
  • For indoor use such as offices and banks, religious, residential, retail, sports and recreation, automotive and parking, education, government, healthcare, hospitality

Overview

Juno Lighting Trac 12™ WarmDim® Collection Linear miniature base low voltage LED module works on 12-Volts AC voltage. It uses 1.1-Watt 90 CRI 2700K 43-Lumen LED lamp for energy efficiency, superior color rendering and long life. The lamp lasts up to 50000 hours. It features tempered phosphor bronze electrical contacts for good conductivity. It is suitable for indoor use such as offices and banks, religious, residential, retail, sports and recreation, automotive and parking, education, government, healthcare and hospitality. LED module is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Temperature Rating
25 deg C
Driver Type
Electronic
Collection
Trac 12™ WarmDim®
Voltage Rating
12 Volt AC
Type
Linear, Low Voltage
Socket Type
Miniature
Lamp Type/Designation
1.1 Watt 90 CRI 2700K 43 Lumens LED
RoHS Flag
No
Shade Type
No
Transformer Type
Remote Magnetic
Color
Natural
Standards
UL/cUL Listed
GTIN
00661209375971
UNSPSC
39111508
Country Of Origin
*** Unkown ***
Energy Star Flag
No
sku
242169
Shape
No
Power Factor
0.94
UPC
66120937597
Manufacturer Name
Juno Lighting
Manufacturer Part Number
TL214LED-27KWD-90CRI
Brand Name
Juno Lighting
Average Life
50000 Hour
Construction
Polycarbonate
Mounting
Track
Lamp Wattage
1.1 Watt
Item Name
Track LED Module
Finish
No
Dimmable
Yes
Dimensions
2 Inch Length x 7/8 Inch Width x 7/16 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.