Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting TC928R Slope Ceiling TC Remodel Housing 120-Volt White Painted

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting TC928R Slope Ceiling TC Remodel Housing 120-Volt White Painted

SKU: 39146
Juno Lighting Slope ceiling TC remodel housing in white painted finish, features 22-gauge steel construction. It accommodates PAR16/PAR38 incandescent lamp that has voltage rating of 120-Volts. This housing has medium socket. This 1-Inch ceiling mountable housing has cut out that measures 6-9/16-Inch x 8-1/4-Inch. It measures 14-Inch x 7-3/8-Inch x 9-Inch. Adjustable socket plate allows lamp to remain perpendicular to floor through entire pitch range. Shadow-free, knife-edge trim design blends smoothly into the ceiling. Housing is UL listed and CSA certified.
  • Oblique angle housing design holds trim flush with the ceiling
  • Telescoping height for use in 2 x 8 or 2 x 10 construction
  • Angle-cut baffles ensure grooves remain parallel to the floor to provide proper optics

Overview

Juno Lighting Slope ceiling TC remodel housing in white painted finish, features 22-gauge steel construction. It accommodates PAR16/PAR38 incandescent lamp that has voltage rating of 120-Volts. This housing has medium socket. This 1-Inch ceiling mountable housing has cut out that measures 6-9/16-Inch x 8-1/4-Inch. It measures 14-Inch x 7-3/8-Inch x 9-Inch. Adjustable socket plate allows lamp to remain perpendicular to floor through entire pitch range. Shadow-free, knife-edge trim design blends smoothly into the ceiling. Housing is UL listed and CSA certified.

Specifications

Standards
UL Listed, CSA Certified, Damp Location Rated
Shape
No
Socket Type
Medium
Voltage Rating
120 Volt
Ceiling Type
No
Energy Star Flag
No
GTIN
00661209041784
Country Of Origin
*** Unkown ***
Lamp Included
No
Lamp Type/Designation
PAR16/PAR38 Incandescent
Shade Type
No
Component Type
Housing
Trim Type
No
RoHS Flag
No
UNSPSC
39111515
Manufacturer Part Number
TC928R
Manufacturer Name
Juno Lighting
UPC
66120904178
Dimensions
14 Inch Length x 7-3/8 Inch Width x 9 Inch Height
Item Name
Slope Ceiling TC Remodel Housing
Finish
White Painted
Dimmable
No
Degree of Protection
No
Cutout Size
6-9/16 Inch x 8-1/4 Inch
Construction
22 Gauge Steel
Brand Name
Juno Lighting

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.