Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting TC922LEDG4-35K-U Dimmable New Construction 6-Inch TC LED Down Light 120 - 277-Volt 18-Watt 90 CRI 3500K 900 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting TC922LEDG4-35K-U Dimmable New Construction 6-Inch TC LED Down Light 120 - 277-Volt 18-Watt 90 CRI 3500K 900 Lumens

SKU: 416033
Juno Lighting 6-Inch TC New construction LED downlight employs 18-Watt LED lamp with average life of 50000 hours to deliver a brightness of 900 Lumens. LED lamp has color rendering index of 90 and color temperature of 3500K. Lamp offers exceptional color consistency within a 3-step MacAdam ellipse. This dimmable downlight uses universal driver that has power factor greater than 0.9 and accepts input voltages from 120 - 277-Volt AC at 50/60-Hz.

Downlight features deeply regressed diffusing lens to produce even aperture luminance and low glare. It measures 11-3/4-Inch x 11-1/2-Inch x 5-5/8-Inch. This downlight with 6-7/8-Inch cut out, supports mounting on 2-Inch thick ceiling. It is suitable for use with a wide selection of existing Juno trims including new Juno hyperbolic trims. It comes with recessed housing and hyperbolic trim. Downlight is UL/cUL listed and Energy Star® certified.
  • Generation 4 LED light engine delivers minimum 90 CRI and four color temperatures
  • Hyperbolic optical system unique hyperbolic reflector shape is optimized for small, directional LED source that provides unique aperture appearance with reduced brightness
  • Provides 50% light output in emergency mode
  • Prewired junction box provided with five 1 /2-Inch and a 3 /4-Inch knockouts plus ground wire
  • 0 - 10-Volt dimmable

Overview

Juno Lighting 6-Inch TC New construction LED downlight employs 18-Watt LED lamp with average life of 50000 hours to deliver a brightness of 900 Lumens. LED lamp has color rendering index of 90 and color temperature of 3500K. Lamp offers exceptional color consistency within a 3-step MacAdam ellipse. This dimmable downlight uses universal driver that has power factor greater than 0.9 and accepts input voltages from 120 - 277-Volt AC at 50/60-Hz.

Downlight features deeply regressed diffusing lens to produce even aperture luminance and low glare. It measures 11-3/4-Inch x 11-1/2-Inch x 5-5/8-Inch. This downlight with 6-7/8-Inch cut out, supports mounting on 2-Inch thick ceiling. It is suitable for use with a wide selection of existing Juno trims including new Juno hyperbolic trims. It comes with recessed housing and hyperbolic trim. Downlight is UL/cUL listed and Energy Star® certified.

Specifications

Lamp Wattage
18 Watt
Shape
No
Lumens
900 Lumens
Includes
Recessed Housing, Hyperbolic Trim
Item Name
TC LED Down Light
Temperature Rating
-40 deg C Minimum Starting
Frequency Rating
50/60 Hz
Finish
No
Dimmable
Yes
Dimensions
11-3/4 Inch Length x 11-1/2 Inch Width x 5-5/8 Inch Height
Degree of Protection
No
Cutout Size
6-7/8 Inch
Voltage Rating
120 - 277 Volt
Type
New Construction
Component Type
Complete Lighting
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
No
UNSPSC
39111515
GTIN
00661209389039
Standards
UL/cUL Listed, Damp Location Rated, Energy Star and Reg Qualified, FCC Title 47 CFR, Part 15, Class A (Commercial)
Trim Type
No
Trim Size
6 Inch
Construction
Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
Universal
Ceiling Type
No
CRI
90.0000
Socket Type
No
Color Temperature
3500K
Manufacturer Name
Juno Lighting
sku
416033
UPC
66120938903
Manufacturer Part Number
TC922LEDG4-35K-U
Brand Name
Juno Lighting
Amperage Rating
0.15 - 0.07 Amp
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.