Juno Lighting T362 WH Open Back Spotlight With Universal Track Adapter 50-Watt 120-Volt White Trac-Master® Avant Garde

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting T362 WH Open Back Spotlight With Universal Track Adapter 50-Watt 120-Volt White Trac-Master® Avant Garde

SKU: 220588
Juno Lighting Trac-Master® Avant Garde Collection Open back spotlight in white finish, features die formed steel construction. It comes with universal trac adapter. Trac head with medium base porcelain socket, accommodates 50-Watt PAR20 halogen lamp. It has voltage rating of 120-Volts. Open back spotlight is UL listed and CSA certified.
  • Copper alloy contacts provide precise spring action
  • Head of size 2-3/4-Inch Dia x 4-1/8-Inch
  • Include ON/OFF switch
  • Spring-loaded positive latch with embossed polarity arrows secures track light to track
  • Compatible with Juno® Trac-Master® 1 or 2-circuit systems or Juno® Trac-Lites system

Overview

Juno Lighting Trac-Master® Avant Garde Collection Open back spotlight in white finish, features die formed steel construction. It comes with universal trac adapter. Trac head with medium base porcelain socket, accommodates 50-Watt PAR20 halogen lamp. It has voltage rating of 120-Volts. Open back spotlight is UL listed and CSA certified.

Specifications

Collection
Trac-Master® Avant Garde
Socket Type
Medium Porcelain
Voltage Rating
120 Volt
Shape
No
Head Dimension
2-3/4 Inch Dia x 4-1/8 Inch Length
Standards
UL Listed, CSA Certified
Lamp Included
No
Lamp Type/Designation
50 Watt PAR20 Halogen
Shade Type
No
GTIN
00661209026606
UNSPSC
39111508
RoHS Flag
No
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
T362 WH
Manufacturer Name
Juno Lighting
UPC
66120902660
Brand Name
Juno Lighting
Construction
Die Formed Steel
Dimmable
No
Finish
White
Item Name
Open Back Spotlight With Universal Track Adapter
Lamp Wattage
50 Watt

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.