Juno Lighting T34 BL 1-Circuit Conduit Feed Adapter 3-Inch x 1-3/8-Inch Black For Trac-Master® T-Series One Circuit Track System Trac-Master®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting T34 BL 1-Circuit Conduit Feed Adapter 3-Inch x 1-3/8-Inch Black For Trac-Master® T-Series One Circuit Track System Trac-Master®

SKU: 8097
Juno Lighting Trac-Master® Collection Single circuit conduit feed adapter in black finish, has molded polycarbonate construction for impact strength and scratch resistance. It is compatible with Trac-Master® T series one circuit trac system. The feed adapter measuring 3-Inch x 1-3/8-Inch, has surface/pendant mounting and withstands a voltage rating from 120 to 277-Volts. It is suitable for surface wiring using 1/2-Inch connector and indoor use. Conduit feed adapter meets UL and CSA standards.
  • Conduit adaptor for surface wiring applications, which accepts a standard 1/2-Inch connector
  • Features black finish
  • Reverse polarity adaptor is formulated for use in opposite polarity orientation
  • Suitable for surface wiring using 1/2-Inch connector and indoor use

Overview

Juno Lighting Trac-Master® Collection Single circuit conduit feed adapter in black finish, has molded polycarbonate construction for impact strength and scratch resistance. It is compatible with Trac-Master® T series one circuit trac system. The feed adapter measuring 3-Inch x 1-3/8-Inch, has surface/pendant mounting and withstands a voltage rating from 120 to 277-Volts. It is suitable for surface wiring using 1/2-Inch connector and indoor use. Conduit feed adapter meets UL and CSA standards.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
Standards
UL Listed, CSA Certified
GTIN
00661209002242
UNSPSC
39111800
Voltage Rating
120 - 277 Volt
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Collection
Trac-Master®
Color/Finish
Black
Socket Type
No
Manufacturer Part Number
T34 BL
Manufacturer Name
Juno Lighting
UPC
66120900224
Size
3 Inch x 1-3/8 Inch
For Use With
Trac-Master® T-Series One Circuit Track System
Mounting
Surface/Pendant
Material
Molded Polycarbonate
Item Name
1-Circuit Conduit Feed Adapter
Brand Name
Juno Lighting

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.