Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting T313 WHB WH Line Voltage Track Light Fixture 120 Volt 50 Watt White Trac-Master®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting T313 WHB WH Line Voltage Track Light Fixture 120 Volt 50 Watt White Trac-Master®

SKU: 288386
Juno Lighting Trac-Master® Collection T313 Series Line voltage track light fixture in white finish, has drawn steel housing, polycarbonate stem and porcelain socket for enhanced durability. It supports (1) R20/PAR20 50-Watt bulb. It is track mountable. Track light fixture meets UL and CSA standards.
  • Comes in flat back cylinder style
  • Has a fixture wattage of 50 Watts
  • Has a voltage rating of 120 Volts

Overview

Juno Lighting Trac-Master® Collection T313 Series Line voltage track light fixture in white finish, has drawn steel housing, polycarbonate stem and porcelain socket for enhanced durability. It supports (1) R20/PAR20 50-Watt bulb. It is track mountable. Track light fixture meets UL and CSA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
3-1/2 Inch Dia x 6 Inch Length
Collection
Trac-Master®
Voltage Rating
120 Volt
Type
Line Voltage
Style
Flat Back Cylinder
Socket Type
Medium
Lamp Type/Designation
(1) 50 Watt PAR20/R20
RoHS Flag
No
Shade Type
No
Standards
UL Listed, CSA Certified
GTIN
00661209954312
UNSPSC
39111508
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
sku
288386
Shape
No
UPC
66120995431
Manufacturer Name
Juno Lighting
Manufacturer Part Number
T313 WHB WH
Number of Lamps
1.0000
Brand Name
Juno Lighting
Construction
Drawn Steel Housing, Polycarbonate Stem, Porcelain Socket
Mounting
Track
Lamp Wattage
50 Watt
Item Name
Track Light Fixture
Finish
White
Dimmable
No
Dimensions
3-7/8 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.