Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting T29 BL Floating Electrical Feed 4-5/8-Inch Black For Trac-Master® T-Series One Circuit Track System Trac-Master®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting T29 BL Floating Electrical Feed 4-5/8-Inch Black For Trac-Master® T-Series One Circuit Track System Trac-Master®

SKU: 8078
Juno Lighting Trac-Master® Collection Floating electrical feed in black finish, has molded polycarbonate construction for impact strength and scratch resistance. It includes floating connector, outlet box cover and extra trac dead end. This feed is compatible with Trac-Master® T series one circuit trac system. The 4-5/8-Inch long feed has surface/pendant mounting. It is suitable for indoor use. Floating electrical feed meets UL and CSA standards.
  • Floating electrical feed allows mounting trac at any point under the outlet box
  • Provides track to outlet box connection
  • Features black finish
  • Suitable for indoor applications

Overview

Juno Lighting Trac-Master® Collection Floating electrical feed in black finish, has molded polycarbonate construction for impact strength and scratch resistance. It includes floating connector, outlet box cover and extra trac dead end. This feed is compatible with Trac-Master® T series one circuit trac system. The 4-5/8-Inch long feed has surface/pendant mounting. It is suitable for indoor use. Floating electrical feed meets UL and CSA standards.

Specifications

Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
4-5/8 Inch Length
UPC
66120900215
Manufacturer Name
Juno Lighting
Manufacturer Part Number
T29 BL
GTIN
00661209002150
Standards
UL Listed, CSA Certified
UNSPSC
39111800
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Socket Type
No
Mounting
Surface/Pendant
Material
Molded Polycarbonate
Collection
Trac-Master®
Item Name
Floating Electrical Feed
Includes
Floating Connector, Outlet Box Cover and Extra Trac Dead End
Brand Name
Juno Lighting
For Use With
Trac-Master® T-Series One Circuit Track System
Color/Finish
Black

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.