Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting T254L-27K-F-BL Avant Garde Track Light Fixture 19-Watt 120-Volt Black Trac-Master® CYLINDRA™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting T254L-27K-F-BL Avant Garde Track Light Fixture 19-Watt 120-Volt Black Trac-Master® CYLINDRA™

SKU: 426843
Juno Lighting Trac-Master® CYLINDRA™ Collection Track light fixture in black finish, features die-cast aluminum housing. This Avant garde style track light fixture uses 19-Watt LED lamp that has voltage rating of 120-Volts and current rating of 0.19-Amp. It comes with 7-7/16-Inch extension from roof/wall. This track light fixture features 4-7/8-Inch Dia head. It comes with average life span of 50000 hours. Bayonet mountable fixture delivers up to 1400-Lumens of brilliant white light. Trac adapter features copper alloy, spring-action contacts that prevent arcing. Adapter features polarity indicators and a spring-loaded positive latch to secure fixture to trac. It offers up to 360-degree of horizontal coverage and 105-degree of vertical coverage.
  • Single Nichia LED array provides outstanding reliability, performance and color quality/consistency
  • 2700K, 3000K, 3500K and 4000K, exceptional 85 CRI typical, 2700K and 3000K versions offered with optional high 93 CRI typical and R9 greater than 50
  • Solid state, Class 2 LED driver concealed in rear housing and is dimmable with high-quality, reverse-phase dimmers

Overview

Juno Lighting Trac-Master® CYLINDRA™ Collection Track light fixture in black finish, features die-cast aluminum housing. This Avant garde style track light fixture uses 19-Watt LED lamp that has voltage rating of 120-Volts and current rating of 0.19-Amp. It comes with 7-7/16-Inch extension from roof/wall. This track light fixture features 4-7/8-Inch Dia head. It comes with average life span of 50000 hours. Bayonet mountable fixture delivers up to 1400-Lumens of brilliant white light. Trac adapter features copper alloy, spring-action contacts that prevent arcing. Adapter features polarity indicators and a spring-loaded positive latch to secure fixture to trac. It offers up to 360-degree of horizontal coverage and 105-degree of vertical coverage.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
4-7/8 Inch Dia
Collection
Trac-Master® CYLINDRA™
Voltage Rating
120 Volt
Style
Avant Garde
Socket Type
No
Lamp Type/Designation
80 CRI 2700K 1304 Lumens Wide Flood LED
RoHS Flag
No
Shade Type
No
Standards
UL/cUL Listed, DLC Listed, Energy Star and Reg Qualified
GTIN
00661209348678
UNSPSC
39111508
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Shape
No
Power Factor
>0.92
Amperage Rating
0.19 Amp
UPC
66120934867
Manufacturer Name
Juno Lighting
Manufacturer Part Number
T254L-27K-F-BL
Brand Name
Juno Lighting
Average Life
50000 Hour
Construction
Die Cast Aluminum
Mounting
Bayonet
Lamp Wattage
19 Watt
Item Name
Track Light Fixture
Finish
Black
Dimmable
No
Dimensions
7-7/16 Inch Extension
Degree of Protection
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.