Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting T24BL Adjustable Joiner Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting T24BL Adjustable Joiner Black

SKU: 40312
Juno Lighting Adjustable joiner in black color, is suitable for use with Trac-Master® 120-Volt one circuit system. It measures 2-3/4-Inch x 2-3/4-Inch. This pendant/surface mount joiner has molded polycarbonate construction. It joins two trac sections to make a 90-degree angle/straight run. It comes with straight and right angle covers. Adjustable joiner is UL listed and CSA certified.
  • Perfect for use with Trac-Master® 120-Volt 1-Circuit system
  • Measures 2-3/4-Inch x 2-3/4-Inch
  • Features molded polycarbonate construction

Overview

Juno Lighting Adjustable joiner in black color, is suitable for use with Trac-Master® 120-Volt one circuit system. It measures 2-3/4-Inch x 2-3/4-Inch. This pendant/surface mount joiner has molded polycarbonate construction. It joins two trac sections to make a 90-degree angle/straight run. It comes with straight and right angle covers. Adjustable joiner is UL listed and CSA certified.

Specifications

Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
2-3/4 Inch x 2-3/4 Inch
Standards
UL Listed, CSA Certified
GTIN
00661209002075
UNSPSC
39111800
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Manufacturer Part Number
T24BL
Manufacturer Name
Juno Lighting
UPC
66120900207
For Use With
Trac-Master® 120 Volt One Circuit System
Color/Finish
Black
Includes
Straight and Right Angle Covers
Item Name
Adjustable Joiner
Brand Name
Juno Lighting
Material
Molded Polycarbonate
Mounting
Pendant/Surface
Socket Type
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.