Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting R715 SC Line Voltage Track Light Fixture 120-Volt 35 - 50-Watt Satin Chrome Trac-Lites™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting R715 SC Line Voltage Track Light Fixture 120-Volt 35 - 50-Watt Satin Chrome Trac-Lites™

SKU: 237958
Juno Lighting Trac-Lites™ Collection R715 series Line voltage track light fixture in satin chrome finish, has die-cast steel housing with machined steel stem for enhanced durability. It supports PAR16/MR16 35 to 50-Watt bulb. This track mount light fixture is suitable for Trac-Lites™ and Trac-Master® Trac fixtures. Track light fixture is UL and cUL listed.
  • Has a voltage rating of 120-Volts
  • For automotive and parking, education, government, healthcare, hospitality, offices and banks

Overview

Juno Lighting Trac-Lites™ Collection R715 series Line voltage track light fixture in satin chrome finish, has die-cast steel housing with machined steel stem for enhanced durability. It supports PAR16/MR16 35 to 50-Watt bulb. This track mount light fixture is suitable for Trac-Lites™ and Trac-Master® Trac fixtures. Track light fixture is UL and cUL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
Yes
Head Dimension
1-3/8 Inch Dia x 2-13/16 Inch Length
Collection
Trac-Lites™
Voltage Rating
120 Volt
Type
Line Voltage
Socket Type
GU10
Lamp Type/Designation
35 - 50 Watt PAR16/MR16
RoHS Flag
No
Shade Type
No
Standards
UL/cUL Listed
GTIN
00661209305657
UNSPSC
39111508
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
Shape
No
Fixture Wattage
35 - 50 Watt
UPC
66120930565
Manufacturer Name
Juno Lighting
Manufacturer Part Number
R715 SC
Number of Lamps
1.0000
Brand Name
Juno Lighting
Construction
Die Cast Steel Housing, Machined Steel Stem
Mounting
Track
Lamp Wattage
35 - 50 Watt
Item Name
Track Light Fixture
For Use With
Trac-Lites, Trac-Master Trac Fixtures
Finish
Satin Chrome
Dimmable
No
Dimensions
3-11/16 Inch Length
Degree of Protection
No
Environmental Conditions
Indoor

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.