Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting R600L 27K 90CRI PDIM FL BL Economy Track Light Fixture 120-Volt 10-Watt Black Trac-Lites™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting R600L 27K 90CRI PDIM FL BL Economy Track Light Fixture 120-Volt 10-Watt Black Trac-Lites™

SKU: 518264
Juno Lighting Trac-Lites™ Collection Economy track light fixture in black finish, has die-cast aluminum construction for enhanced durability. It supports 10-Watt 2700K 90 CRI LED bulb with 50000 hour life span. It is track mountable and is suitable for Juno Trac-Lites™, Trac-Master® Trac System. Track light fixture meets UL, cUL, Energy Star® and DLC standards.
  • Beam angle of 35-degrees wide flood
  • Has a fixture wattage of 10-Watts
  • Has a voltage rating of 120-Volts

Overview

Juno Lighting Trac-Lites™ Collection Economy track light fixture in black finish, has die-cast aluminum construction for enhanced durability. It supports 10-Watt 2700K 90 CRI LED bulb with 50000 hour life span. It is track mountable and is suitable for Juno Trac-Lites™, Trac-Master® Trac System. Track light fixture meets UL, cUL, Energy Star® and DLC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
3-1/64 Inch Dia x 3-59/64 Inch Length
Collection
Trac-Lites™
Voltage Rating
120 Volt
Socket Type
No
Lamp Type/Designation
10 Watt 90 CRI 2700K LED
RoHS Flag
No
Shade Type
No
Standards
UL/cUL, DLC Listed, Energy Star and Reg Qualified
GTIN
00661209446459
UNSPSC
39111508
Country Of Origin
*** Unkown ***
Energy Star Flag
No
sku
518264
Shape
No
Amperage Rating
0.09 Amp
UPC
66120944645
Manufacturer Name
Juno Lighting
Manufacturer Part Number
R600L 27K 90CRI PDIM FL BL
Brand Name
Juno Lighting
Average Life
50000 Hour
Construction
Die Cast Aluminum
Mounting
Track
Lamp Wattage
10 Watt
Item Name
Economy Track Light Fixture
For Use With
Juno Trac-Lites™, Trac-Master® Trac System
Finish
Black
Dimmable
No
Dimensions
6-5/16 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.