Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting R533 WH Open Back Spotlight 6-ft 75-Watt White Trac-Lites™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting R533 WH Open Back Spotlight 6-ft 75-Watt White Trac-Lites™

SKU: 8428
Juno Lighting Trac-Lites™ Collection Open back spotlight in white finish, has die-formed steel construction for rugged durability. It supports (1) PAR30 75-Watt bulb for energy efficiency and long life. It is track mountable. Open back spotlight is UL and cUL listed.
  • Rotation angle of 358-degrees
  • Features one lamp
  • 6-ft long track

Overview

Juno Lighting Trac-Lites™ Collection Open back spotlight in white finish, has die-formed steel construction for rugged durability. It supports (1) PAR30 75-Watt bulb for energy efficiency and long life. It is track mountable. Open back spotlight is UL and cUL listed.

Specifications

Collection
Trac-Lites™
Socket Type
Medium
Shape
No
Head Dimension
3-7/8 Inch Dia x 4-3/8 Inch Length
Number of Lamps
1.0000
Standards
UL/cUL Listed
Lamp Included
No
Lamp Type/Designation
(1) 75 Watt PAR30
Shade Type
No
GTIN
00661209026507
UNSPSC
39111508
RoHS Flag
No
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
R533 WH
Manufacturer Name
Juno Lighting
UPC
66120902650
Mounting
Track
Brand Name
Juno Lighting
Construction
Die Formed Steel
Dimensions
7-3/4 Inch Height
Dimmable
No
Finish
White
Item Name
Open Back Spotlight
Lamp Wattage
75 Watt

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.