Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting R512 BLB BL Line Voltage Track Light Fixture 120-Volt 75-Watt Black Trac-Lites™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting R512 BLB BL Line Voltage Track Light Fixture 120-Volt 75-Watt Black Trac-Lites™

SKU: 73922
Juno Lighting Trac-Lites™ Collection R512 series Line voltage track light fixture in black finish, has drawn steel housing and polycarbonate stem for enhanced durability. It supports (1) PAR30L 75-Watt bulb. Track light fixture is UL and cUL listed.
  • Comes in step cylinder style
  • Has a fixture wattage of 75-Watts
  • Has a voltage rating of 120-Volts

Overview

Juno Lighting Trac-Lites™ Collection R512 series Line voltage track light fixture in black finish, has drawn steel housing and polycarbonate stem for enhanced durability. It supports (1) PAR30L 75-Watt bulb. Track light fixture is UL and cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
4-3/8 Inch Dia x 6 Inch Length
Collection
Trac-Lites™
Voltage Rating
120 Volt
Type
Line Voltage
Style
Step Cylinder
Socket Type
Medium
Lamp Type/Designation
(1) 75 Watt PAR30L
RoHS Flag
No
Shade Type
No
Standards
UL/cUL Listed
GTIN
00661209030627
UNSPSC
39111508
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
sku
73922
Shape
No
UPC
66120903062
Manufacturer Name
Juno Lighting
Manufacturer Part Number
R512 BLB BL
Number of Lamps
1.0000
Brand Name
Juno Lighting
Construction
Drawn Steel Housing with Polycarbonate Stem
Lamp Wattage
75 Watt
Item Name
Track Light Fixture
Finish
Black
Dimmable
No
Dimensions
8-3/8 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.