Juno Lighting R20 WH Flexible Adjustable Joiner White Trac-Lites™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting R20 WH Flexible Adjustable Joiner White Trac-Lites™

SKU: 8524
Juno Lighting Trac-Lites™ Collection Flexible adjustable joiner in white color, is suitable for use with 1-Circuit trac system. It joins 2 trac sections and flex up to 90 deg angle left, right, up or down. This 120-Volt joiner is suitable for automotive and parking, education, hospitality, offices and banks applications.
  • Helps to attach 2 trac sections
  • Comes in white color
  • Perfect for automotive and parking, education, government, healthcare, hospitality, offices and banks

Overview

Juno Lighting Trac-Lites™ Collection Flexible adjustable joiner in white color, is suitable for use with 1-Circuit trac system. It joins 2 trac sections and flex up to 90 deg angle left, right, up or down. This 120-Volt joiner is suitable for automotive and parking, education, hospitality, offices and banks applications.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
GTIN
00661209031518
UNSPSC
39111800
Voltage Rating
120 Volt
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Collection
Trac-Lites™
Color/Finish
White
Socket Type
No
Manufacturer Part Number
R20 WH
Manufacturer Name
Juno Lighting
UPC
66120903151
Item Name
Flexible Adjustable Joiner
Brand Name
Juno Lighting

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.