Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Juno Lighting R 6FT BZ 1-Circuit Track Light 6-ft 120-Volt Bronze Trac-Lites™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting R 6FT BZ 1-Circuit Track Light 6-ft 120-Volt Bronze Trac-Lites™

SKU: 90290
Juno Lighting Trac-Lites™ Collection 1-Circuit track system in bronze finish, has extruded aluminum body and thermoplastic insulator for long life durability. It has a voltage rating of 120-Volts and current rating of 20-Amps. It is suitable for Trac-Lites™ and Trac-Master® Trac fixtures. It supports both pendant and surface mounting. 1-Circuit track system is UL and cUL listed.
  • Has a voltage rating of 120-Volts

Overview

Juno Lighting Trac-Lites™ Collection 1-Circuit track system in bronze finish, has extruded aluminum body and thermoplastic insulator for long life durability. It has a voltage rating of 120-Volts and current rating of 20-Amps. It is suitable for Trac-Lites™ and Trac-Master® Trac fixtures. It supports both pendant and surface mounting. 1-Circuit track system is UL and cUL listed.

Specifications

Lamp Included
No
Collection
Trac-Lites™
Voltage Rating
120 Volt
Socket Type
No
Shade Type
No
Standards
UL/cUL Listed
GTIN
00661209290731
UNSPSC
39111541
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Shape
No
Construction
Extruded Aluminum Body, Thermoplastic Insulator
Amperage Rating
20 Amp
Manufacturer Part Number
R 6FT BZ
Manufacturer Name
Juno Lighting
UPC
66120929073
For Use With
Trac-Lites, Trac-Master Trac Fixtures
Mounting
Pendant/Surface
Item Name
1-Circuit Track Light
Finish
Bronze
Dimmable
No
Dimensions
67-7/8 Inch Length x 1-3/8 Inch Width x 1/2 Inch Height
Degree of Protection
No
Brand Name
Juno Lighting
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.