Juno Lighting IC922LEDG3 3K 1 Dimmable New Construction 6-Inch Down Light Housing 3000K 900 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Juno Lighting IC922LEDG3 3K 1 Dimmable New Construction 6-Inch Down Light Housing 3000K 900 Lumens

SKU: 83617
Juno Lighting Down light new construction housing accommodates 3000K LED lamp with average life of 50000 hours to deliver light of brightness 900 Lumens. It has voltage rating of 120-Volts. This round shaped housing with 6-7/8-Inch cutout, features aluminum construction. It employs high transmission diffusing lens and high reflectance computer optimized reflector, which helps to achieve uniform aperture luminance. It has a dimension of 15-3/4-Inch x 9-1/8-Inch x 5-1/8-Inch. It uses 0 - 10-Volt forward phase and ELV dimming driver for reliable operation. This recessed housing is compatible with 6-Inch lensed/open trim and supports easy mounting on 2-Inch thick insulated ceiling. It comes with 22-gauge die-formed galvanized steel mounting frame, pre-wired junction box, Real Nail® three bar hangers and push-in electrical connectors. Housing is UL/cUL listed, Energy Star certified and Title 24 compliant.
  • Ensure UV-free and IR-free performance and contains no lead or mercury
  • LED array is directly attached to thermally conductive high purity aluminum housing, thereby facilitates superior heat transfer to ensure long life of the LED
  • Incorporates wide flood optics
  • Housing supports vertical adjustment to facilitate use on 2-Inch thick ceiling
  • The Real Nail® three bar hangers employs telescoping system with pre-installed removable nail for easy repositioning of housing in joist construction
  • Pre-wired junction box has five 1/2-Inch knockouts and one 3/4-Inch knockouts
  • Comes with push-in electrical connectors
  • Suitable for use in both damp and wet location

Overview

Juno Lighting Down light new construction housing accommodates 3000K LED lamp with average life of 50000 hours to deliver light of brightness 900 Lumens. It has voltage rating of 120-Volts. This round shaped housing with 6-7/8-Inch cutout, features aluminum construction. It employs high transmission diffusing lens and high reflectance computer optimized reflector, which helps to achieve uniform aperture luminance. It has a dimension of 15-3/4-Inch x 9-1/8-Inch x 5-1/8-Inch. It uses 0 - 10-Volt forward phase and ELV dimming driver for reliable operation. This recessed housing is compatible with 6-Inch lensed/open trim and supports easy mounting on 2-Inch thick insulated ceiling. It comes with 22-gauge die-formed galvanized steel mounting frame, pre-wired junction box, Real Nail® three bar hangers and push-in electrical connectors. Housing is UL/cUL listed, Energy Star certified and Title 24 compliant.

Specifications

Lumens
900 Lumens
Socket Type
No
Shape
Round
Mounting
Recessed
Includes
Prewired Junction Box, Real Nail®, 3 Bar Hangers, Push-In Electrical Connectors, 22-Gauge Die-Formed Galvanized Steel Mounting Frame
Item Name
Down Light Housing
Finish
No
Dimmable
Yes
Dimensions
15-3/4 Inch Length x 9-1/8 Inch Width x 5-1/8 Inch Height
Degree of Protection
No
Cutout Size
6-7/8 Inch
Voltage Rating
120 Volt AC
Component Type
Housing
Energy Star Flag
No
UNSPSC
39111515
GTIN
00661209320681
Standards
UL Listed, cUL Certified, Air-Loc, CA Title 24 Compliant, IC Rated, A+ Capable, Energy Star and Reg Qualified
Trim Type
No
Trim Size
6 Inch
Construction
Aluminum
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
No
Driver Type
Forward Phase and ELV Dimming, 0 - 10 Volt Dimming
Ceiling Type
Insulated
Type
New Construction
Color Temperature
3000K
Feature8
Suitable for use in both damp and wet location
Manufacturer Part Number
IC922LEDG3 3K 1
UPC
66120932068
Manufacturer Name
Juno Lighting
Brand Name
Juno Lighting
Average Life
50000 Hour

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.